0.3125" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish

  • Mfr # 19714_72_0

  • Zoro # G507044665


product price:  $41.89
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.004 in
Yield Strength
54,000 psi
Width Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19714_72_0
Zoro #
G507044665
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.004 in
Thickness
0.313 in
Overall Width
1 in
Overall Length
6 ft

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.004 in
Yield Strength
54,000 psi
Tensile Strength
64,000 psi
Tolerance Rating
Standard
Appearance
Metallic
Material Grade
1018
Shape
Rectangular
System of Measurement
Inch
Brinell Hardness
126 BHN
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
71 HRB
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.313 in, Thickness Tolerance +/-0.004 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.