Track Saw, 5.5 in Dia, 5500 RPM

  • Mfr # GKT18V-20GCL

  • Zoro # G507045907


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 1/2 in
Includes
(1) 5-1/2 in Track Saw Blade, (1) Blade Wrench, (1) Dust Bag, (1) GKT18V-20GC PROFACTOR 18V Connected-Ready 5-1/2 in Track Saw with Plunge Action, (1) L-BOXX-3 Carrying Case, (1) VAC024 Vacuum Hose Adapter
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 47 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKT18V-20GCL
Zoro #
G507045907
UPC #
000346641820
Country of Origin
Hungary

Dimensions

Blade Dia.
5 1/2 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Tool Length
14 1/2 in
Arbor Size
20 mm
Overall Length
14 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 1/2 in

Details

Item
Track Saw
Voltage
18 V DC
Includes
(1) 5-1/2 in Track Saw Blade, (1) Blade Wrench, (1) Dust Bag, (1) GKT18V-20GC PROFACTOR 18V Connected-Ready 5-1/2 in Track Saw with Plunge Action, (1) L-BOXX-3 Carrying Case, (1) VAC024 Vacuum Hose Adapter
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 47 Degrees Right
Tool Weight
9 lb
Brushless Motor
Yes
Battery Model No.
Mfr. No. BAT612; Mfr. No. BAT62; Mfr. No. BAT620; Mfr. No. BAT622; Mfr. No. GBA18V120; Mfr. No. GBA18V40; Mfr. No. GBA18V63; Mfr. No. GBA18V80
Number of Batteries Included
0
Track Included
No
Max. Blade Speed
5,500 RPM
Case Included
Yes
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool
Charger Model
BC1880; BC3680; BC630; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30; GAX18V-30
Includes Battery
Tool Only
Includes Case
Case Included
Number of Chargers Included
0
Motor Type
Brushless
Blade Speed - Maximum
5,500 RPM

Description

Track Saw, Cordless, Blade Dia. 5 1/2 in, Max. Blade Speed 5,500 RPM, Arbor Size 20 mm, Arbor Shape Round, Bevel Angle Range 1 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 1 1/4 in, Track Included No, Tool Length 14 1/2 in, Tool Weight 9 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.