Zoro Homepage
This item is Discontinued.
No Product Image Available

Sound and Security Wire, Gray Jacket (Discontinued)

  • Mfr # C4412.30.10
  • Zoro # G5070508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4412.30.10
Zoro #
G5070508
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.125 in
Spool Length
1000 ft

Description

Power Limited and Communication Cable, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, NEC Article and Type 800 CMR, Standards NEC Artile 800 Type CMR/CMX-Indoor/Oudoor, UL Listed, C4413, Category 3, RoHS Compliant Directive 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.