Exit Sign, Vinyl, 14" W, 10" H, EMERGENCY EXIT W/SYMBOL, White

  • Mfr # 467R04

  • Zoro # G5071460


product price:  $17.49
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467R04
Zoro #
G5071460
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Red
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
ANSI 969 Compliant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend
Emergency Exit
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Legend Pictogram Description
Right Arrow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Adhesive Style
Permanent
State Specific Sign
No
Sign Header
No Header
Includes Mounting Hardware
No
Legend Pictogram ID
PARW-82
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.