Shop POLTEX
See all product information
Create Account
Serological Pipette Holder, Acrylic
Mfr # XWSRPIPAC-M
Zoro # G507150113
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pipettes
Lab Rack Capacity
Holds 4 Types of Serological Pipettes
Width
6 in
Height
16 in
Number of Compartments
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWSRPIPAC-M
- Zoro #
- G507150113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 16 in
- Length
- 11 in
- Compartment Width
- 5 1/2 in
- Overall Height
- 16 in
- Compartment Length
- 10 1/2 in
- Overall Width
- 6 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
Details
- Item
- Serological Pipette Holder
- For Use With
- Pipettes
- Lab Rack Capacity
- Holds 4 Types of Serological Pipettes
- Number of Compartments
- 4
- Material
- Acrylic
- Color
- Clear
- Product Type
- Serological Pipette Holder
- Includes
- Powerful Magnet Mount
- Compatible Product Type
- Pipettes
- Total Holding Capacity
- (4) Serological Pipettes
- Autoclavable
- No
Description
Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 6 in, For Use With Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes