Pipette Controllers- ProPette Pipette C
- Mfr # P6080
- Zoro # G923354607
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Pipettor Type
Electronic Controller
Capacity - Maximum
100 mL
Sterility
Non-Sterile
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6080
- Zoro #
- G923354607
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Pipettor Type
- Electronic Controller
- Capacity - Maximum
- 100 mL
- Sterility
- Non-Sterile
- Standards
- CE
- Material
- Polybutylene Terephthalate
- Product Type
- Pipette Controller
- Number of Channels
- 1
- Includes
- US Style Plug
- Autoclavable
- Not Autoclave Compatible
- Compatible Product Type
- Pipettes
- Item
- Pipette Controllers- ProPette(TM) Pipette Controller
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipette Controllers- ProPette(TM) Pipette Controller, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.