Collared Disposable Coverall, L, White, SMS, zipper

  • Mfr # PB125SWHLG002500

  • Zoro # G5071534


product price:  $76.19
/pk 25, $3.05/ea
Free Shipping & Returns

Key Features

Size
L
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB125SWHLG002500
Zoro #
G5071534
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
12 Mil
Fits Chest Size
37 1/4 in to 40 3/4 in
Fits Waist Size
50
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
37-1/4 in
Chest Size - Maximum
40 3/4 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
27 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate
Features
Laydown Collar
Anti-Static
No
Reduced Spray
Yes
Includes Boot Covers
No
Collar Style
Plain
Garment Style
Coverall
Closure Features
Storm Flap
Attached Hood
No
Gas Tight
No
Includes Outer Boot Flaps
No
Spray Tight
No
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 10
Includes Thumb Loops
No
Liquid Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
1.3 oz/sq yd
Packaging
Bulk
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
D
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.