10 Coverall. Collar. Elastic Wrists and Ankles. Elastic Waist. Blue. LG

  • Mfr # PB125SBULG002500

  • Zoro # G5071561


product price:  $79.29
/pk 25, $3.17/ea
Free Shipping & Returns

Key Features

Size
L
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB125SBULG002500
Zoro #
G5071561
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
50
Thickness
12 Mil
Fits Chest Size
37 1/4 in to 40 3/4 in
Minimum Height
65 in
Maximum Height
69 in
Chest Size - Minimum
37-1/4 in
Chest Size - Maximum
40 3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
27 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Blues
Level of Protection
Dry Particulate
Features
Laydown Collar
Gas Tight
No
Anti-Static
No
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Brand and Series
Dupont ProShield(R) 10
Packaging
Bulk
Includes Outer Boot Flaps
No
Collar Style
Plain
Closure Features
Storm Flap
Material Weight
1.3 oz/sq yd
Attached Hood
No
Material Performance
Light Duty
Liquid Tight
No
Includes Thumb Loops
No
Reduced Spray
Yes
Includes Boot Covers
No
Spray Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
D
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.