Hooded Disposable Coverall, 2XL, Blue, SMS, zipper

  • Mfr # PB127SBU2X002500

  • Zoro # G5071604


product price:  $77.69
/pk 25, $3.11/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB127SBU2X002500
Zoro #
G5071604
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Thickness
12 Mil
Fits Waist Size
56
Fits Chest Size
44 1/4 in to 47 3/4 in
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44-1/4 in

Details

Item
Disposable Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
28 1/4 in
Series
ProShield 10/127
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Blues
Level of Protection
Dry Particulate
Features
Attached Hood with Elastic Around Face Opening
Gas Tight
No
Brand and Series
Dupont ProShield(R) 10
Attached Hood
Yes
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Material Weight
1.3 oz/sq yd
Liquid Tight
No
Reduced Spray
Yes
Includes Thumb Loops
No
Hood Style
Elastic
Includes Boot Covers
No
Packaging
Bulk
Garment Style
Coverall
Closure Features
Storm Flap
Anti-Static
No
Material Performance
Light Duty
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
D
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.