V-SHOCK EDGE Leading Edge Personal Fall Limiter Self-Retracting Lifeline, 6 ft. Length, Aluminum

  • Mfr # VSLEW-012-PF-A

  • Zoro # G507167197


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSLEW-012-PF-A
Zoro #
G507167197
UPC #
641817264003
Country of Origin
Mexico

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3 5/8 mm
Lifeline Width
1 in
Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
Anchorage End Connection
Carabiner
Anchoring Location
Overhead or Foot Level
Visual Load Indicator
Yes
SRL Housing Material
Glass-Filled Nylon
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Rebar Hook
Lifeline Material
HMPE
Other Standards
CSA Z259.2.2
Weight Capacity - Leading Edge Application
310 lb
Rescue Method
Assisted
ANSI SRL Class (2021)
Class 2
ANSI SRL Type
SRL-P
Minimum Weight Capacity
130 lb
Replaceable Lifeline
Yes
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Sealed
No
OSHA Standards Met
OSHA
Minimum User Weight
130 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.