Plug Gage, Yellow Handle, M16 x 1 Thread
Mfr # 302136020
Zoro # G507167296
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M16.0 x 1.00
Gauge Finish
Chrome Plated
Thread Class
6H
Tolerance Class
X
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302136020
Zoro #
G507167296
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M16.0 x 1.00
Dimension Type
Metric
Gauge Length - No-Go Member
12.7 mm
Pitch Diameter - No-Go Member
15.51 mm
Details
Item
Threaded Plug Gage
Gauge Finish
Chrome Plated
Thread Class
6H
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Material
Tool Steel
Hardness
RC 70/72
Handle Color
Yellow
Long Form Calibration Certificate
No
Included Handle
Taperlock 3
Standards
ISO 17025
Gauge Type
No-Go (Minus)
Handle Design
Member Only
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 6H, Thread Size M16.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 15.51 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.