Plug Gage, Yellow Handle, M5 x 0.5 Thread
Mfr # 302113530
Zoro # G507167326
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M5.0 x .50
Pitch Diameter - Go Member
4.675 mm
Included Certification
Certificate of Accuracy
Dimension Type
Metric
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302113530
Zoro #
G507167326
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5.0 x .50
Pitch Diameter - Go Member
4.675 mm
Dimension Type
Metric
Gauge Length - No-Go Member
5.6 mm
Pitch Diameter - No-Go Member
4.775 mm
Gauge Length - Go Member
7.1 mm
Details
Item
Threaded Plug Gage
Included Certification
Certificate of Accuracy
Handle Color
Yellow
Hardness
RC 70/72
Tolerance Class
X
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Thread Class
6H
Standards
ISO 17025
Included Handle
Taperlock 0
Handle Design
Assembly
Gauge Type
Go (Plus); No-Go (Minus)
Long Form Calibration Certificate
No
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 0, Thread Class 6H, Thread Size M5.0 x .50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7.1 mm, Gauge Length - No-Go Member 5.6 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.675 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.