ExoFit(TM) X300 Fall Protection Harness, XL/2XL, 420 lb, Quick-Connect Chest/ Back, Chest D-Ring
Mfr # 1403203
Zoro # G507194360
product price:Â $550.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1403203
Zoro #
G507194360
UPC #
648250216231
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
XL/2XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Padding Location
Back
With Belt
No
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keepers Parking of Snap Hooks and Carabiners, Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapters Adjust Harness Fit Lock Webbing into place
Harness Color
Gray
Harness D-Ring Material
Aluminum
Hardware Material
Aluminum
RFID Equipped
Yes
Torso Adjustment
Revolver
Industry
General Industry
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL/2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.