Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ7

  • Zoro # G507195084


product price:  $47.99
/ea

Key Features

Coil Voltage
120V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XZ7
Zoro #
G507195084
UPC #
-
Country of Origin
China

Dimensions

Depth
3.74 in
Height
2.95 in
Width
2.37 in
Overall Height
2.95 in
Overall Depth
3.74 in
Mounting Hole Distance - Height
3.27 in
Mounting Hole Distance - Width
1.75 in
Overall Width
2.37 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Standards
CE, cRUus
Reversing
No
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
200,000
Horsepower @ Three Phase - 480V AC
20 hp
Contact Material
Silver Tin Oxide
Response Time
20 msec
Locked Rotor Load
160 A @ 600V AC, 200 A @ 480V AC, 240 A @ 240/277V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mechanical Operating Durability
500,000
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
10 hp
Number of Normally Closed Main Contacts
0
Status Indicator
Mechanical Flag
Number of Terminals
8
Auxiliary Contact Module Capacity
2
Horsepower @ Single Phase - 120V AC
3 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Style
Through Panel
Maximum Voltage Rating
600V AC

Description

The DAYTON - 783XZ7 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits, providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Requires a specific voltage range of 120V AC for effective engagement or disengagement of its electrical circuit.
  • Contact Material: Constructed with Silver Tin Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Rated for electrical operation up to 200,000 cycles based on standard testing procedures.
  • Frequency: Designed to handle 50/60 Hz frequency impacting its compatibility with different power systems.
  • Full Load Amps-Inductive & Resistive: Designed for handling specified maximum currents of inductive loads (40A) and resistive loads (50A), within the product's specifications.
  • Horsepower @ Single Phase & Three Phase - Various Voltages AC: Indicates the maximum horsepower that it can control at different voltages ranging from single-phase power supply of 120 volts (3 hp) up to three-phase power supply of 600 volts (25 hp).
  • Mechanical Operating Durability: Mechanically rated for operation up to 500,000 cycles based on standard testing conditions.
  • Number of Normally Open Main Contacts: Contains 3 main contacts that remain open when the device is not powered, allowing professionals to control multiple circuits with varying degrees of power requirements.
  • Standards: Complies with CE and cRUus standards according to manufacturer's declaration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.