This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QQPE77X
- Zoro #
- G507197156
- UPC #
- -
- Country of Origin
- China
Dimensions
- Barb Size
- Standard
- Fitting Side B Pipe Size
- 1 1/2 in
- Overall Length
- 2 11/16 in
- Fitting Side A Tube Inner Diameter
- 1 5/64 in
- Fitting Side 1 Tube Inner Diameter
- 1 5/64 in
- Fitting Side 2 Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Polymer, Overall Length 2 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.