Spray Paint, Italian Olive, Satin, Solvent, 12 oz

  • Mfr # K05566007

  • Zoro # G507200139


product price:  $7.99
/ea

Key Features

Color Family
Green
Net Weight
12 oz
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05566007
Zoro #
G507200139
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Italian Olive
Color Family
Green
Net Weight
12 oz
Sheen
Satin
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Dry Time Tack Free
1 hr
Resin Type
Acrylic
Exposure Conditions
Exterior, Interior
Minimum Application Temperature
55 Degrees F
Opacity
100 %
Dry Time to Recoat
1 hr
Compatible Surface Material
Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood
Sub Brand
COLORmaxx
Coating Application
Rust Preventative Spray Paint
Finish Texture
No Texture
Resistance Properties
Chemical Resistant
Series Number
5566
Maximum Application Temperature
75 Degrees F
Surface Texture
Smooth

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Green, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Satin, Finish Texture No Texture, Resin Type Acrylic, Color Italian Olive, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.