Spray Paint, White, Flat, Solvent, 12 oz

  • Mfr # K05548007

  • Zoro # G507200153


product price:  $7.59
/ea

Key Features

Net Weight
12 oz
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Dry Time Tack Free
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05548007
Zoro #
G507200153
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
White
Net Weight
12 oz
Sheen
Flat
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Dry Time Tack Free
1 hr
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic
Maximum Application Temperature
75 Degrees F
Sub Brand
COLORmaxx
Dry Time to Recoat
1 hr
Resistance Properties
Chemical Resistant
Series Number
5548
Opacity
100 %
Coating Application
Rust Preventative Spray Paint
Minimum Application Temperature
55 Degrees F
Finish Texture
No Texture
Surface Texture
Smooth
Compatible Surface Material
Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic, Color White, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.