Elec Act, 35 in.-lb., Floating, 24VAC

  • Mfr # VA9104-AGA-2S

  • Zoro # G5072426


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
72 sec
Ambient Temp. Range
To 140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VA9104-AGA-2S
Zoro #
G5072426
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Depth
2 3/4 in
Width
5 in
Overall Depth
2 3/4 in
Electrical Lead Length
4 ft
Stroke Length
Not Rated
Overall Height
2 in
Overall Width
5 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
72 sec
Ambient Temp. Range
To 140 Degrees F
Stroke Deg.
90
Electrical Connections
Cable
Power Consumption
2.3 VA
For Use With
VG 1000 Ball Valves
Includes
Valve Linkage
Type of Actuator
Non-Spring Return
Application
Air Conditioning, Heating, Ventilation
Mounting Style
Direct Mount
Standards
CCN XAPX File 27734 Plenum Rated, NEC Section 300.22.(c), UL 2043
Product Type
Electric Ball Valve Actuator
Operating Temperature - Minimum
-4 Degrees F
Compatible Manufacturer Model Number
VG1241AA+9A4AGA, VG1241AB+9A4AGA, VG1241AC+9A4AGA, VG1241AD+9A4AGA, VG1241AE+9A4AGA, VG1241AF+9A4AGA, VG1241AG+9A4AGA, VG1241AL+9A4AGA, VG1241AN+9A4AGA, VG1241BG+9A4AGA, VG1241BL+9A4AGA, VG1241BN+9A4AGA, VG1241CL+9A4AGA, VG1241CN+9A4AGA, VG1241CP+9A4AGA
Control Signal
Floating Point, On/Off
Compatible Series
VG1000
Compatible Valve Body Pattern
Three-Way
Compatible Valve Action
Normally Open
Operating Temperature - Maximum
140 Degrees F
NEMA Rating
2
Electrical Connection Type
Cable
Frequency
50/60 Hz
Stroke Degree
93 Degrees
Includes Electrical Leads
Electrical Leads Included
Compatible Brand
Johnson Controls
Return Action
Non-Spring Return
Number of Auxiliary Switches
0
Shaft Type
Integrated Shaft for Valve
Power Rating
2.1VA

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+9A4AGA, VG1241AB+9A4AGA, VG1241AC+9A4AGA, VG1241AD+9A4AGA, VG1241AE+9A4AGA, VG1241AF+9A4AGA, VG1241AG+9A4AGA, VG1241AL+9A4AGA, VG1241AN+9A4AGA, VG1241BG+9A4AGA, VG1241BL+9A4AGA, VG1241BN+9A4AGA, VG1241CL+9A4AGA, VG1241CN+9A4AGA, VG1241CP+9A4AGA, Compatible Series VG1000, Compatible Valve Action Normally Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.