36'' Welding Rod 1/8" Dia., AWS ER5356, 10 lb.

  • Mfr # 41R374

  • Zoro # G5073162


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER5356
Material
Aluminum
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R374
Zoro #
G5073162
UPC #
190735831199
Country of Origin
Canada

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
TIG Welding Rod
AWS Classification
ER5356
Material
Aluminum
Container Type
Box
Tensile Strength
38,000 psi
Application
Used For Welding 5000 Series Aluminum Base Metals
Series
ER5356
Standards
AWS A5.10
Number of Passes
Multiple Passes
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
AC
For Material Type
Aluminum to Aluminum
Weight
10 lb
Elongation (Minimum Required)
Not Rated
Yield Strength (Minimum Required)
Not Rated
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Tensile Strength (As Welded)
38 ksi
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Tensile Strength (Minimum Required)
38 ksi
Elongation (As Welded)
Not Specified
Yield Strength (As Welded)
Not Specified

Description

TIG Welding Rod, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER5356, Weight 10 lb, For Material Type Aluminum to Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.