36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb.

  • Mfr # 41R239

  • Zoro # G5073397


product price:  $27.69
/ea

Key Features

AWS Classification
ERCuSi-A
Material
Copper
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41R239
Zoro #
G5073397
UPC #
190735829882
Country of Origin
China

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
AWS Classification
ERCuSi-A
Material
Copper
Container Type
Tube
Tensile Strength
50 ksi
Application
Used To Weld Similar Composition Base Metals, Brass And Copper Alloys To Steel
Standards
AWS A5.7
Series
ERCuSi-A
Elongation (As Welded)
65%
Tensile Strength (As Welded)
50 ksi
For Material Type
Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Elongation (Minimum Required)
65 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Brinell Hardness
80 to 100 BHN
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Process
TIG Welding (GTAW)
Welding Current Designation
AC, DCEN
Weight
1 lb
Tensile Strength (Minimum Required)
50 ksi

Description

TIG Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 1 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.