.095 in. x 750 ft. String Trimmer Line
Mfr # 49-16-2783
Zoro # G507353910
product price: $49.97
/eaKey Features
Diameter
0.95 in
Line Diameter
.095"
Material
High Density Polyethlyene
Overall Length
750 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2783
Zoro #
G507353910
UPC #
045242770458
Country of Origin
United States
Dimensions
Diameter
0.95 in
Length
750 ft.
Line Diameter
.095"
Overall Length
750 ft
Details
Item
String Trimmer Line
Material
High Density Polyethlyene
Color
Red
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers
Trimmer Line Shape
Twisted
Compatible Manufacturer Number
Universal
Description
String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.95 in, Material High Density Polyethlyene, Compatible Manufacturer Number Universal, Trimmer Line Shape Twisted, Overall Length 750 ft, Compatible Grainger Part Number Universal, Compatible Product Type String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.