1 gal Handheld Sprayer Replacement Tank, HDPE, Hose Not Included L Hose, Not Applicable L Wand

  • Mfr # 49-16-2761

  • Zoro # G507353927


product price:  $69.00
/ea

Key Features

Sprayer Pressure Release
No
Tank Material
HDPE
Hose Length
Hose Not Included
Wand Material
Wand Not Included
Fill Opening Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2761
Zoro #
G507353927
UPC #
045242736751
Country of Origin
China

Dimensions

Hose Length
Hose Not Included
Fill Opening Size
2 in

Details

Sprayer Tank Capacity
1 gal
Sprayer Pressure Release
No
Tank Material
HDPE
Wand Material
Wand Not Included
Item
Handheld Sprayer Replacement Tank
Application
Lawn and Garden, Pest Control
Requires Batteries
Yes
Adjustable Nozzle
No
Includes
Intake Hose, Onboard Measuring Cup, Strainer
In Tank Filter
Yes
Product Type
Sprayer Kit
Material
HDPE
Basic Power Source
Battery
Features
For Use with M12 Handheld Sprayer Powered Head, Imperial and Metric Measurement Marks, Metal Clasps, Sturdy Squared Design, Translucent Tank Walls; Requires Batteries
Sprayer Application
Lawn and Garden, Pest Control
Voltage
12

Description

MILWAUKEE One Gallon Handheld Sprayer Tank is to be used with the MILWAUKEE M12 Sprayer Powered Head (2528-20). This sprayer tank includes an onboard measuring cup, strainer, and intake hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.