Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
437R63
Zoro #
G5073752
UPC #
-
Country of Origin
China
Dimensions
Fits Button Dia.
30.5mm
Width
2 7/8 in
Height
2 1/4 in
Details
Item
Push Button Lockout
Material
polycarbonate
Max. Number of Padlocks
1
Standards
OSHA 1910.147
Hinged
No
Includes
Base, Cover
Description
Push Button Lockout, Includes Base, Cover, Standards OSHA 1910.147
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.