Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK

  • Mfr # 48524

  • Zoro # G5073770


product price:  $272.99
/pk 4, $68.25/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Removes Industrial Glues and Protective Coatings, Concrete Floors, Removes Gum From Carpet and Eliminates Tire and Oil Marks
Recommended Dilution
1:64 - RTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48524
Zoro #
G5073770
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Removes Industrial Glues and Protective Coatings, Concrete Floors, Removes Gum From Carpet and Eliminates Tire and Oil Marks
Fragrance
Citrus
Recommended Dilution
1:64 - RTU
Ready to Use/Concentrated
Concentrated
Color
Orange
Net Weight
8.35 lb
Degreaser Container Type
Non Aerosol Can
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Non Aerosol Can
VOC Content
39%
Form
Liquid
Includes Chemical
None
Nonflammable
No
Flash Point
148 Degrees F
Standards
NSF Rated, OSHA, TSCA Compliant, SARA
Application
Particularly useful in: Cleaning and Maintenance services, Eating and Drinking Establishments, Health Services, Hotels and Motels, Meat Packing Plants, Nursing Homes and Hospitals, Apartment Building Maintenance, Sanitary Services, Schools and Educational Services, Sewage Systems, Waste Treatment Plants, and Auto & Truck Cleaning Services.
Features
Emulsifying, Excellent Solvency, High Flashpoint, Less Hazardous Drain Cleaner, Low Toxicity, Pleasant Fragrance
pH Level
6.5 to 7.0
Butyl Free
No
Base Formula
Citrus-Based Solvent
NSF Rating
A1
Chlorinated/Non Chlorinated
Chlorinated
pH Value
Neutral
Product Series
Big Orange-E
Biodegradable
No
Plastic Safe
No
For Use With
Big Orange- E is formulated to degrease molds, dies, and other industrial equipment. It effectively emulsifies tar and asphalt, and removes many industrial glues and protective coatings. It is a good cleaner for unpainted concrete floors and for removing scuff and rubber tire marks and oil. Can be used to remove gum from carpet.
Dilution Ratio
1:9 (For Concrete Floors, Equipment and Parts); 1:1 (For Initial Drain/Grease Trap Treatment)
Green Environmental Attribute
Biodegradable
Removes
Industrial Glues; Protective Coatings; Gum From Carpet; Tire Marks; Oil Marks

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Can, 1 gal, Net Weight 8.35 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 6.5 to 7.0, NSF Rated, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent

Restrictions

WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.