Degreaser, 55 Gal Pail, Liquid, Red

  • Mfr # 37985

  • Zoro # G5073798


product price:  $948.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Acid Cleaner
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37985
Zoro #
G5073798
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Acid Cleaner
Fragrance
Mild
Recommended Dilution
Up to 150 Parts of Water
For Use On
Bodies, Engines, Food Processing Plants, Surface Cleaner, Trailers
Color
Red
Net Weight
511.47
Form
Liquid
Nonflammable
Yes
VOC Content
0.06
Degreaser Container Type
Drum
Primary Chemical
None
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Removes
Tough Grease, Grime, and Dirt
Application
Use with steam cleaners or pressure washers to remove dirt, grease and grime
Product Type
Steam Cleaner/Detergent
For Use With
Use through steam cleaners and pressure washers to degrease engines; wash truck cabs, bodies and trailers; clean heavy machinery, greasy concrete floors, transmissions and a variety of other surfaces. Use in food processing plants.
Ready to Use/Concentrated
Concentrated
Green Environmental Attribute
Biodegradable
Standards
USDA

Description

Steam Cleaner/Detergent, Size 55 gal, For Use On Bodies, Engines, Food Processing Plants, Surface Cleaner, Trailers, Removes Dirt, Grease, Grime, Container Type Drum, Recommended Dilution 2 oz per 1 gal, Mild

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.