Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set

  • Mfr # 48-89-4670

  • Zoro # G507385782


product price: $34.97
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Titanium Coated
Includes
(1) Shockwave Impact Duty Red Helix Titanium Drill Bit Set-15PC (48-89-4670)
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4670
Zoro #
G507385782
UPC #
045242749416
Country of Origin
China

Dimensions

Overall Length
8 7/16 in
Shank Hex Size
1/4 in
Largest Drill Bit Size
3/8 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
(2) 1/8 in, (2) 3/16 in, 1/16 in, 1/4 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Details

Item
Hex Shank Drill Set
Number of Pieces
15 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Titanium Coated
Includes
(1) Shockwave Impact Duty Red Helix Titanium Drill Bit Set-15PC (48-89-4670)
Measurement System
Fractional Inch
Number of Drill Bits
15
Web Construction
Tapered
Web Thinning
Thicker
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Helix Angle
15 Degrees to 35 Degrees
Material - Machining
High Speed Steel
Primary Material Application
Plastic, Steel, Wood
Drill Bit Case Type
PACKOUT(TM) Case
Flute Type
Spiral
Decimal Equivalent
0.06 in
Drill Bit Point Type
Split Point
Series
Shockwave Impact Duty Red Helix
Number of Flutes
2
Helix Angle - Minimum
15 Degrees
Impact Rating
Impact Rated
Helix Angle - Maximum
35 Degrees

Description

MILWAUKEE SHOCKWAVE Impact Duty 15PC RED HELIX Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE RED HELIX Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.