Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange

  • Mfr # 45585

  • Zoro # G5073868


product price:  $925.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Office Buildings, Hotels, Motels, Service Stations, Equipment Rental Facilities, Automotive Repair Facilities, Manufacturing and Construction Sites
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45585
Zoro #
G5073868
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Office Buildings, Hotels, Motels, Service Stations, Equipment Rental Facilities, Automotive Repair Facilities, Manufacturing and Construction Sites
Fragrance
Citrus
Recommended Dilution
1:1 - RTU
Color
Orange
Net Weight
485.97 lb
VOC Content
4%
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Drum
Primary Chemical
None
Form
Liquid
Nonflammable
Yes
Cleaner Container Type
Drum
Standards
CERCLA, NSF Rated, TSCA Compliant, OSHA, SARA
Flash Point
124 Degrees F
Features
Free-Rinsing, Pleasant Fragrance, Versatile
Application
Equipment/Machinery, Facility Maintenance
NSF Rating
A1
Product Series
ZEP Citrus Cleaner
pH Level
11 to 12
pH Value
Alkaline
Base Formula
Water Based
Butyl Free
No
Properties
Nonflammable, Plastic Safe
Plastic Safe
Yes
Biodegradable
No
For Use With
Use Citrus Cleaner to clean countertops, porcelain, or stainless steel and also to degrease engines, tools, equipment, industrial ‡ oors, and machinery.

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 485.97 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 11 to 12, NSF Rated, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating A1

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.