This item is Discontinued.

Carol Multi-Conductor, Gray Jacket, 1000 ft. L C0976A.41.10

Multi-Conductor, Gray Jacket, 1000 ft. L (Discontinued)

  • Mfr # C0976A.41.10
  • Zoro # G5074242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0976A.41.10
Zoro #
G5074242
UPC #
079407047604
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.257 in
Spool Length
1000 ft
Conductor Size
22 AWG

Details

Item - Data Cable
Power Limited and Communication Cable
Item
Power Limited and Communication Cable
Fire Rating - Data Cable
Riser
Number of Conductors
8
Shielded
Yes
Total Number of Conductors - Data Cable
8 (0 Pair)
Solid / Stranded
Stranded
Jacket Color
Gray
Application - Communication Cable
Computer Systems, Control Systems
Jacket Material
PVC
Suggested Voltage Rating - Data Cable
300V
Temp. Range
-4 Degrees to 176 Degrees F
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
NEC Article and Type
800 CMR
NEC Article
800
Jacket Material - Wire and Cable
PVC
Standards
NEC Article 800 Type CMR, UL Style 2464, CSA CMG, RoHS Compliant Directive 2011/65/EU
Plenum / Riser Rated
Riser Rated
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Shielded
Application
Computers, Industrial Equipment, Data Transmissions, Control Circuits

Description

Power Limited and Communication Cable, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Number of Conductors 8, Application Computers, Industrial Equipment, Data Transmissions, Control Circuits, NEC Article and Type 800 CMR, Standards NEC Article 800 Type CMR, UL Style 2464, CSA CMG, RoHS Compliant Directive 2011/65/EU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.