NVR, 8 TB, 8 IP Camera Inputs, 17-33/64" W (Discontinued)
- Mfr # UN1A-8X8/8TB
- Zoro # G5074312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UN1A-8X8/8TB
Zoro #
G5074312
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
8 TB
Width
17 33/64 in
Height
1 51/64 in
Depth
11 27/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
8
Resolution
12 MP
Recording Time
Variable, Depends On Camera Used
Includes
Remote, Mouse, Power Supply
Power Required
100 to 240V AC
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
2
Viewing Types
Local, Web, Smart Device
Video Compression Format
H.264
Recording Modes
Continuous, Motion, Schedule, Sensor, Manual
Operating Temp.
14 Degrees to 131 Degrees F
Video Output
VGA, HDMI
Description
Network Video Recorder, Number of IP Camera Inputs 8, Includes Remote, Mouse, Power Supply, Recording Modes Continuous, Motion, Schedule, Sensor, Manual, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.