14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb.

  • Mfr # 41R201

  • Zoro # G5074474


product price:  $43.99
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R201
Zoro #
G5074474
UPC #
190735829509
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
Container Type
Plastic Tube
Tensile Strength
70,000 psi
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
30%
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Weight
5 lb
Yield Strength (Minimum Required)
56 ksi
Number of Passes
Multiple Passes
Yield Strength (As Welded)
56 ksi
Elongation (Minimum Required)
30 %
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
70 ksi
Finish/Coating
Rutile

Description

Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.