14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb.

  • Mfr # 41R189

  • Zoro # G5074562


product price:  $36.79
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-16, E308L-16
Series
E308/308L-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R189
Zoro #
G5074562
UPC #
190735829394
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-16, E308L-16
Series
E308/308L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
For Material Type
Stainless Steel to Stainless Steel
Elongation (As Welded)
35%
Process
Stick Welding (SMAW)
Finish/Coating
Rutile
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
75 ksi
Yield Strength (As Welded)
54 ksi
Weight
5 lb
Yield Strength (Minimum Required)
54 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
35 %

Description

Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.