Mechanics Gloves, L, Black

  • Mfr # MECH103L

  • Zoro # G507467181


product price:  $16.69
/pr

Key Features

Palm Construction
Padded
ANSI/ISEA Cut Level
0
Coating Material
No Coating
Design
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MECH103L
Zoro #
G507467181
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Black
Palm Construction
Padded
ANSI/ISEA Cut Level
0
Coating Material
No Coating
Design
Uncoated

Description

The Magid Pro Grade Plus MECH103 safety work gloves offer heavyduty comfort, protection and style Featuring rugged, synthetic leather palms with speciallypositioned gel pads, these heavy duty gloves were designed to stand up to the toughest of tasks With a fourway stretch spandex back for extra flexibility and reinforced fingertips for longer wear, these mechanics work gloves really perform An embossed neoprene knuckle protects against abrasion, and a hook and loop wrist closure with side vent lycra panel keeps debris out and provides a secure fit Moreover, a terrycloth brow wipe provides additional comfort and safety features


  • •Synthetic leather palm with gel pads
  • •Comfort-enhancing stretch spandex back
  • •Embossed neoprene knuckle
  • •Hook and loop wrist closure
  • •Reinforced fingertips add toughness
  • •Side vent lycra panel
  • •Terrycloth thumb brow wipe
  • •Machine washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.