Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , L 1 PR

  • Mfr # 7041

  • Zoro # G5074840


product price:  $12.89
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7041
Zoro #
G5074840
UPC #
720476178149
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
1.75 in

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Oily/Wet
Insulated
No
ANSI/ISEA Puncture Level
3
Resists
Grease, Oil
Thumb Style
Straight
Standards
ANSI 105, EN388
Application
General Purpose
ANSI/ISEA Cut Level - 2011
A4
Silicone-Free
No
Glove Lining Material
Unlined
Glove Features
Moisture Resistant, Cut Resistant, Liquid Resistant, Abrasion Resistant, Lightweight, Durable, Superior Grip, Machine Washable, Comfortable, Dirt Resistant, Knit Wrist, Debris Resistant, High Visibility, Breathable, Seamless | Special Features: Machine Washable

Description

Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.