MIG Weld Wire, ERCuSi-A X, .035, 33 lb.

  • Mfr # 41R324

  • Zoro # G5075104


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP, AC
Shielding Type
Gas-Shielded
Material
Copper
Weight
33 lb
For Material Type
Bronze, Cast Iron, Brass, Brass to Cast Iron to Steel to Steel, Cast Iron to Copper, Copper to Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R324
Zoro #
G5075104
UPC #
190735830697
Country of Origin
China

Dimensions

Wire Diameter
0.035 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Item
Mig Welding Wire
Welding Current Designation
DCEP, AC
Shielding Type
Gas-Shielded
Material
Copper
Weight
33 lb
For Material Type
Bronze, Cast Iron, Brass, Brass to Cast Iron to Steel to Steel, Cast Iron to Copper, Copper to Steel
Process
MIG Welding
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
ERCuSi-A
AWS Classification
ERCuSi-A
Spool Type
Plastic Spool
Container Type
Spool
Tensile Strength
50,000 psi
Standards
AWS A5.7
Elongation (Minimum Required)
65 %
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
50 ksi
Tensile Strength (As Welded)
50 ksi
Yield Strength (Minimum Required)
Not Rated
Elongation (As Welded)
65%
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Yield Strength (As Welded)
Not Specified

Description

Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 33 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.