Bottle, 8 oz, PK24

  • Mfr # GLC-01961

  • Zoro # G5075707


product price:  $55.55
/pk 24, $2.31/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01961
Zoro #
G5075707
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Screw Closure Size
24-400 mm
Labware Height - Metric
138 mm
Height
138mm
Labware Screw Closure Size
24-400 mm
Labware Height - English
5.43 in
Overall Height - Metric
138 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Basic Material
Glass
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Clarity
Colored
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
PolyCone
Labware Body Color
Amber
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - Metric
240 mL
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Capacity - English
8 fl oz
USP Specification
Type III
Capacity - Metric
240 mL
Graduated
No
Numbers of Bottles Included
24
Closure Type
Screw On
Body Material
Glass
Includes Label
Yes
Closure Liner Design
PolyCone
Closure Liner Material
PolyCone
Bottle Type
Sampling
Nominal Capacity - Metric
240 mL
Body Color
Amber
Basic Material
Glass
Closure Included
Yes
Closure Color
Black
Nominal Capacity - English
8 oz

Description

Sampling Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.