Red Wash Bottle 16 oz., PK4

  • Mfr # F11816-0001

  • Zoro # G4816515


product price:  $49.19
/pk 4, $12.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Vented/Nonvented
Vented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11816-0001
Zoro #
G4816515
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Vented/Nonvented
Vented
Labware Closure Color
Red
Color
natural
Cap Material
Polypropylene
Spout Style
Vented Spout
Labware Closure Material
Polypropylene
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Labware Capacity - English
16 oz
Imprinting
Acetone
Labware Body Color
Clear
Labware Imprinting
Acetone
Labware Body Material
LDPE
Bottle Material
LDPE
Labware Capacity - Metric
500 mL
Labware Clarity
Translucent
Venting
Vented
Cap Color
Red
Opacity
Translucent
Standards
29 CFR 1910.1200, OSHA
Capacity - English
16 fl oz
Numbers of Bottles Included
4
Body Color
White
Clarity
Transparent
Closure Included
Yes
Closure Color
Red
Product Type
Wash Bottle
Body Material
LDPE
Closure Style
Screw On
Capacity - Metric
500 mL
Basic Material
Plastic

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Acetone, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Vented Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 4, Standards 29 CFR 1910.1200, OSHA, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.