Food Grade Synthetic Lubricant, 1 Gal.
Mfr # FOODSAFE AIRLINE TOOL FG-46-001
Zoro # G5075822
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Color
Clear
ISO Viscosity Grade
135
Maximum Operating Temperature
485 Degrees F
Minimum Operating Temperature
-63 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FOODSAFE AIRLINE TOOL FG-46-001
Zoro #
G5075822
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Air Tool Lubricant
Container Type
Jug
Color
Clear
ISO Viscosity Grade
135
Maximum Operating Temperature
485 Degrees F
Minimum Operating Temperature
-63 Degrees F
NSF Rating
H1
Base Oil
Synthetic Oil
Flash Point
482 Degrees F
Application
Standards
F.D.A. 21 CFR 1778.3570, U.S.D.A
Specific Gravity
0.831
Green Environmental Attribute
USDA Certified Biobased Product
VOC Content
0%
SAE Grade
15W
Pour Point
-63 Degrees F
Compatible Product Type
Air Line Tools
Properties- Chain and Cable Lubricants
Protects Tools from Seizure and Wear, Long Term Oxidation Stability to Prevent Lost Time Due to Gumming and Varnishing, Provides Emulsification of the Moisture in the Compressed Air to Prevent Rust
Food Grade
NSF H1
Description
Air Tool Lubricant, ISO Viscosity Grade 135, SAE Grade 15W, Base Oil Synthetic, Container Size 1 gal, Container Type Jug, NSF Rating H1, Min. Operating Temp. -63 Degrees F, Max. Operating Temp. 485 Degrees F, Flash Point 482 Degrees F, Pour Point -63 Degrees F, Color Clear, F.D.A. 21 CFR 1778.3570, U.S.D.A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.