Faucet Vacuum Breaker Repair Kit For Zurn AquaSpec No Z843M1-XL, Plastic/Rubber

  • Mfr # 62301001

  • Zoro # G5075971


product price:  $10.89
/ea

Key Features

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Plastic, Rubber
Finish
Black
Material of Construction
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62301001
Zoro #
G5075971
UPC #
670240448964
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 Years
Overall Length
1 1/2 in
Overall Height
1/2 in
Inlet Connection Size
1/2 in
Overall Width
1 1/2 in

Details

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Plastic, Rubber
Finish
Black
Material of Construction
Plastic, Rubber
Includes
Float, Gasket, O-Ring, Seat
For Use With
Faucets
Item
Vacuum Breaker
For Use With Mfr. Model Number
Z843M1-XL
Series
AquaSpec(R)
Product Type
Vacuum Breaker
Compatible Brand
Zurn
Operation Method
Manual
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z843M1-XL

Description

Faucet Vacuum Breaker Repair Kit, Includes Seat, O Ring, Gasket and Float, Manufacturers Warranty Length 3 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.