Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-8

  • Zoro # G5076257


product price:  $71.89
/ea

Key Features

Overall Width
3 1/4 in
Overall Length
12 1/2 in
Overall Height
8 1/2 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-8
Zoro #
G5076257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/4 in
Overall Length
12 1/2 in
Overall Height
8 1/2 in
Max. Seal Thickness
6 mil
Seal Length
8 in
Seal Width
1/16 in
Height
8 1/2 in
Width
3 1/4 in
Cord Length
96 in
Maximum Seal Width
1/8 in
Maximum Seal Length
8 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Compatible With
Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene
Mounting
Table Top
Operation Type
Hand Operated
Standards
CE Listed
Watts
410 W
Mount Type
Table Top
Plug Type
Three Prong
Includes Cutter
Cutter Not Included
Current
3.42 A
Basic Power Source
Electric
Beep Impulse
Beep Impulse Not Included
Wattage
410 W

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 8 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 8 1/2 in, Overall Length 12 1/2 in, Overall Width 3 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 3.42 A, Voltage 120V AC, Wattage 410 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.