Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 22 oz, PK 4 PLC-03499

Bottle, 22 oz, PK 4 (Discontinued)

  • Mfr # PLC-03499
  • Zoro # G5076285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03499
Zoro #
G5076285
UPC #
-
Country of Origin
United States

Dimensions

Height
191mm
Diameter
84mm
Labware Height - Metric
191 mm
Labware Screw Closure Size
28-400mm
Screw Closure Size
28-400mm

Details

Item
Trigger Spray Bottle
Capacity
22 oz.
Labware Capacity - English
22 oz
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Mouth
Narrow
Labware Body Material
HDPE
Labware Basic Material
Plastic
Graduation Range
Not Specified
Closure Material
Polypropylene
Labware Body Color
White

Description

Trigger Spray Bottle, Closure Material Polypropylene, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.