Cut Protection Dipped Gloves, Cut Level A6 , Nitrile , Sandy Nitrile , M 12 PK

  • Mfr # 48-73-7001B

  • Zoro # G507630615


product price:  $214.97
/pk 12, $17.91/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7001B
Zoro #
G507630615
UPC #
045242653980
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8.9 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
Cuff Color
Gray, Green
Standards
ANSI, EN 388
Sold As
Pair
ANSI/ISEA Cut Level - 2011
6
Hand Protection Style
Glove
Glove Insulation Material
Not Insulated
Hem Style
Finished
Palm Type
Coated
Glove Coating Color
Black
Glove Lining Material
Polyethylene and Tungsten
Reversible
No
Silicone-Free
No
Insulated
No
Latex-Free
No
EN 388 Rating
4X43F
Pairs per Package
12
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Lint-Free
Yes
Palm Style
Reinforced
Touchscreen Compatible
Yes
Glove Features
Breathable
EN 388 Impact Rated
No
Leather Glove Style
Work
Knit Material Color
Gray
Fabric Weight
0.14 lb
Reflective Backing
No
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.