Break Apart Nozzle, 1-1/2 In, Rigid, Alum.
Mfr # 506P-1514
Zoro # G5077046
product price:Â $552.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPSH
Body Material
Aluminum
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
506P-1514
Zoro #
G5077046
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Aluminum
Activation Method
Twist
Maximum Flow Rate
60 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Finish
Plastic/Aluminum
Flow Rate
20-60 gpm
Spray Pattern
Fog/Straight Stream
Waterway
1 1/2 in
Grip Type
Pistol
Base Type
Rigid
Product Type
Nozzle Break Apart
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle Break Apart, Spray Pattern Fog/Straight Stream, Thread Type NPSH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Plastic/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.