Shut Off, 1-1/2 In, Rigid, Aluminum

  • Mfr # 514P-1524

  • Zoro # G5077107


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NH
Body Material
Aluminum
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Maximum Flow Rate
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
514P-1524
Zoro #
G5077107
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Maximum Flow Rate
60 gpm
Base Type
Rigid
Finish
Aluminum
Waterway
1 1/2 in
Grip Type
Pistol
Spray Pattern
Solid Stream
For Use With
Fire Hose, Water
Product Type
Ball Shutoff
Maximum Pressure
300 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Ball Shutoff, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Finish Aluminum, For Use With Fire Hose, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.