Urinal Screen, Gray, 24 in W
Mfr # 65-M082481-9200
Zoro # G507714001
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Finish
Pebble
Includes
Mounting Hardware
Thickness
1 in
Mounting Type
Wall Anchored
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M082481-9200
Zoro #
G507714001
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
48 in
Overall Width
24 in
Details
Finish
Pebble
Includes
Mounting Hardware
Item
Urinal Screen
Mounting Type
Wall Anchored
Color
Gray
Includes Mounting Hardware
Yes
Component Type
Urinal without Pilaster
Material
Solid Plastic Polymer
Resistance Properties
Theft Resistant
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.