Block, Carriage 19.8 mm H, Carriage 47mm W

  • Mfr # FNS-1500

  • Zoro # G507714360


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Carriage Height
19.8 mm
Roller Material
Steel
Carriage Width
47 mm
Carriage Length
64 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNS-1500
Zoro #
G507714360
UPC #
-
Country of Origin
Switzerland

Dimensions

Carriage Height
19.8 mm
Carriage Width
47 mm
Carriage Length
64 mm
Size
15
Overall Height
24 mm
Carriage Mounting Hole Size
M5
For Rail Width
15 mm
Manufacturer Size
15
Combined Carriage and Rail Height
24 mm

Details

Item
Block
Roller Material
Steel
Carriage Material
Aluminum
Roller Finish
Hardened
Bearing Type
Ball
For Use With
Alulin Profile Rails
Roller Type
Ball
Carriage Type
Ball
System of Measurement
Metric
Maximum Speed
2 mps
Series
Alulin Guide
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Dynamic Load Capacity
5,000 N
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Axial Load - Maximum
29 N
Bearing Retention
Bearings Retained
Speed - Maximum
2 mps
Radial Load - Maximum
36 N
Compatible Rail Type
Profile

Description

Block, Carriage Height 19.8 mm, Carriage Length 64 mm, Carriage Width 47 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 36 N, Axial Load - Maximum 29 N, Manufacturer Size 15, Dynamic Load Capacity 5,000 N, Carriage Type Ball, For Rail Width 15 mm, For Use With Alulin Profile Rails, Combined Carriage and Rail Height 24 mm, Series Alulin Guide, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Speed - Maximum 2 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.