Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGL 15-1240mm
Zoro #
G507714421
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Size
6 mm
Overall Height
13.5 mm
Size
15
Nominal Rail Size
15
Overall Length
1,240 mm
Overall Width
15 mm
Manufacturer Size
15
Details
Item
Guide Rail
For Use With
SGL Linear Guide Block
Rail Material
Carbon Steel
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Series
SGL
System of Measurement
Metric
Rail Construction
Carbon Steel
Mounting Hole Center to Shaft End
20 mm
Accuracy Tolerance
0.1 mm
Mounting Hole Type
Counterbored
Load Direction
Axial, Radial
Rail Type
Profile
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Not Required
Description
Guide Rail, Overall Length 1,240 mm, Overall Width 15 mm, Overall Height 13.5 mm, Rail Material Carbon Steel, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Counterbored, Series SGL, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.