Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block, Carriage 29.9 mm H, Carriage 70mm W

  • Mfr # FNS-2500

  • Zoro # G507714452


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
29.9 mm
Carriage Width
70 mm
Roller Material
Steel
Carriage Length
96 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNS-2500
Zoro #
G507714452
UPC #
-
Country of Origin
Switzerland

Dimensions

Carriage Height
29.9 mm
Carriage Width
70 mm
Carriage Length
96 mm
Size
25
For Rail Width
25 mm
Carriage Mounting Hole Size
M8
Overall Height
36 mm
Combined Carriage and Rail Height
36 mm
Manufacturer Size
25

Details

Item
Block
Roller Material
Steel
Carriage Material
Aluminum
Carriage Type
Ball
Bearing Type
Ball
Roller Type
Ball
Roller Finish
Hardened
For Use With
Alulin Profile Rails
Maximum Operating Temperature
60 Degrees C
Series
Alulin Guide
Dynamic Load Capacity
16,000 N
Maximum Speed
2 mps
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees C
Radial Load - Maximum
165 N
Bearing Retention
Bearings Retained
Operating Temperature - Minimum
32 Degrees F
Compatible Rail Type
Profile
Axial Load - Maximum
147 N
Operating Temperature - Maximum
140 Degrees F
Speed - Maximum
2 mps

Description

Block, Carriage Height 29.9 mm, Carriage Length 96 mm, Carriage Width 70 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 165 N, Axial Load - Maximum 147 N, Manufacturer Size 25, Dynamic Load Capacity 16,000 N, Carriage Type Ball, For Rail Width 25 mm, For Use With Alulin Profile Rails, Combined Carriage and Rail Height 36 mm, Series Alulin Guide, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Speed - Maximum 2 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.