Swivel Shut Off, 1-1/2 In, Rigid, Twist

  • Mfr # 542-1524

  • Zoro # G5077633


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NH
Body Material
Plastic/Aluminum
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Maximum Flow Rate
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-1524
Zoro #
G5077633
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Plastic/Aluminum
Maximum Flow Rate
60 gpm
Finish
Plastic/Aluminum
Grip Type
No Grip
Base Type
Rigid
Waterway
1 1/2 in
Spray Pattern
Solid Stream
Product Type
Swivel Shut Off
Maximum Pressure
300 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic/Aluminum, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Swivel Shut Off, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Finish Plastic/Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.