Dry Hydrant Straight Adapter, 6 In Male

  • Mfr # 292-606025

  • Zoro # G5077746


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, PVC
Includes
Cap
Standards
ASTM D 2466
Size
6 in
Outlet
6 in Male Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-606025
Zoro #
G5077746
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in
Overall Length
6 in
Outlet Connection Size
6 in

Details

Item
Dry Hydrant Straight Adapter
Material
Aluminum, PVC
Includes
Cap
Standards
ASTM D 2466
Outlet
6 in Male Thread
Max. Pressure
100 psi
Color
Red, White
Product Type
Straight Adapter
Maximum Operating Pressure
100 psi
Outlet Connection Gender
Male

Description

Dry Hydrant Straight Adapter, Color Red, White, Includes Cap, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Male, Outlet Connection Size 6 in, Overall Length 6 in, Product Type Straight Adapter, Standards ASTM D 2466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.