Dry Hydrant Straight Adapter, 5 In Female

  • Mfr # 293-605025

  • Zoro # G5077791


product price:  $724.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, PVC
Includes
Plug
Standards
ASTM D 2466
Size
6 in
Outlet
5 in Female Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-605025
Zoro #
G5077791
UPC #
-
Country of Origin
Sweden

Dimensions

Size
6 in
Overall Length
6 in
Outlet Connection Size
5 in

Details

Item
Dry Hydrant Straight Adapter
Material
Aluminum, PVC
Includes
Plug
Standards
ASTM D 2466
Outlet
5 in Female Swivel
Max. Pressure
100 psi
Color
Red, White
Product Type
Straight Adapter
Maximum Operating Pressure
100 psi
Outlet Connection Gender
Female
Outlet Connection Type
Swivel

Description

Dry Hydrant Straight Adapter, Color Red, White, Includes Plug, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Female, Outlet Connection Size 5 in, Outlet Connection Type Swivel, Overall Length 6 in, Product Type Straight Adapter, Standards ASTM D 2466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.